Shop All Drain and Gutter Protectors
Enpac
Storm Sentinel Insert, 36"x48", NoOverflow
Mfr # 4320-NO
Zoro # G0655842
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NPDES, 40 CFR 122.26, EPA, SPCC
- Length 36 in
- Color Black
- Width 48 in
- Max. Flow Rate 90 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4320-NO
- Zoro # G0655842
- UPC # 705340002201
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 36 in |
Width | 48 in |
Fits Max Drain Size | 36 in x 48 in |
Dimensions | 36 in L x 48 in W x 21 in H |
Depth | 21 in |
Fits Drain Size | 36 in x 48 in |
Height | 21 in |
Description
Storm Sentinel, Length 36 in, Width 48 in, Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- ENPAC Storm Sentinel Round Drain Protection Insert (FLT704)
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- ENPAC Storm Sentinel Insert, Frameless, 36"x48" (4320-IB)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- PIG Storm Drain Filtration Insert System (FLT756)
- Enpac Spill Control Supplies