Shop All Drain and Gutter Protectors
Enpac
Storm Sentinel, Frameless, 48" L x 36" W
Mfr # 4320
Zoro # G0655650
original price:
$73.19
44% off
new price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Length 36 in
- Color Black
- Standards NPDES, 40 CFR 122.26, EPA, SPCC
- Replaceable Filter No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4320
- Zoro # G0655650
- UPC # 705340002195
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Width | 48 in |
Length | 36 in |
Depth | 21 in |
Height | 21 in |
Dimensions | 36 in L x 48 in W x 21 in H |
Fits Max Drain Size | 36 in x 48 in |
Fits Drain Size | 36 in x 48 in |
Description
Storm Sentinel, Length 36 in, Width 48 in, Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Leather, Black, 10 (RIG011B-KIT)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- ENPAC Storm Sentinel Round Drain Protection Insert with Imbiber Beads (FLT705)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- ENPAC Basin Insert, 16"x20" to 28"x36, No Ovrflw (4341-NO)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- Enpac Spill Control Supplies