Shop All Spill Containment Accessories
Enpac
Storage Transport Bag, Up To 16x16
Mfr # 48-1616-BAG
Zoro # G7216501
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 85 in
- Includes Double Sewn-In Handles, Latches
- Color Black
- Material Fabric
- For Use With Berms up to 16 ft x 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-1616-BAG
- Zoro # G7216501
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 85 in |
Width | 85 in |
Dimensions | 85 in x 85 in |
For Use With Berm Length | 192 in |
For Use With Berm Width | 192 in |
Details
Includes | Double Sewn-In Handles, Latches |
Color | Black |
Material | Fabric |
Item | Storage Transport Bag |
For Use With | Berms up to 16 ft x 16 ft |
Product Type | Collapsible Spill Berm Storage and Transport Bags |
Product Weight | 16 lb |
For Use With Berms Up to | 16 ft x 16 ft |
For Use With Brand | ENPAC/Black Diamond |
Indoor/Outdoor Use | Indoor, Outdoor |
Manufacturer Warranty | 1 yr |
Description
Storage Transport Bag, Color Black, Dimensions 85 in x 85 in, For Use With Berms up to 16 ft x 16 ft, For Use With Berm Length 192 in, For Use With Berm Width 192 in, For Use With Berms Up to 16 ft x 16 ft, For Use With Brand ENPAC/Black Diamond, Includes Double Sewn-In Handles, Latches, Indoor/Outdoor Use Indoor, Outdoor, Length 85 in, Manufacturer Warranty 1 yr, Material Fabric, Number of Handles 2, Product Type Collapsible Spill Berm Storage and Transport Bags, Product Weight 16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- CHILL-ITS BY ERGODYNE Blue 2-Layer Cooling Multi-Band, S/M (6489)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153)
- Enpac Spill Containment Accessories