Shop All Spill Containment Accessories
Enpac
Storage Transport Bag, Up To 14x54
Mfr # 48-1454-BAG
Zoro # G6752514
original price:
$381.32
6% off
new price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 150 in
- Length 150 in
- Color Black
- For Use With Berms up to 14 ft x 54 ft
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-1454-BAG
- Zoro # G6752514
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 150 in |
Length | 150 in |
For Use With Berm Width | 648 in |
For Use With Berm Length | 168 in |
Dimensions | 150 in x 150 in |
Details
Item | Storage Transport Bag |
Color | Black |
For Use With | Berms up to 14 ft x 54 ft |
Material | Fabric |
Includes | Double Sewn-In Handles, Latches |
Indoor/Outdoor Use | Indoor, Outdoor |
Manufacturer Warranty | 1 yr |
For Use With Berms Up to | 14 ft x 54 ft |
For Use With Brand | ENPAC/Black Diamond |
Product Weight | 27 lb |
Description
Storage Transport Bag, Color Black, Dimensions 150 in x 150 in, For Use With Berms up to 14 ft x 54 ft, For Use With Berm Length 168 in, For Use With Berm Width 648 in, For Use With Berms Up to 14 ft x 54 ft, For Use With Brand ENPAC/Black Diamond, Includes Double Sewn-In Handles, Latches, Indoor/Outdoor Use Indoor, Outdoor, Length 150 in, Manufacturer Warranty 1 yr, Material Fabric, Number of Handles 2, Product Type Collapsible Spill Berm Storage and Transport Bags, Product Weight 27 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BOSS Gloves Leather/Spandex M (790)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC TracMat For 12x60 Berm, 2, 3x60, PK2 (48-360-TM2)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 1000PK (SB-1426WHT)
- Enpac Spill Control Supplies