Shop All Spill Containment Accessories
Enpac
Storage Transport Bag, Up To 12x36
Mfr # 48-1236-BAG
Zoro # G6414231
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Berms up to 12 ft x 36 ft
- Length 130 in
- Material Fabric
- Includes Double Sewn-In Handles, Latches
- Width 130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 48-1236-BAG
- Zoro # G6414231
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 130 in |
Width | 130 in |
For Use With Berm Length | 144 in |
Dimensions | 130 in x 130 in |
For Use With Berm Width | 432 in |
Details
For Use With | Berms up to 12 ft x 36 ft |
Material | Fabric |
Includes | Double Sewn-In Handles, Latches |
Color | Black |
Item | Storage Transport Bag |
Product Weight | 21 lb |
For Use With Brand | ENPAC/Black Diamond |
Indoor/Outdoor Use | Indoor, Outdoor |
Manufacturer Warranty | 1 yr |
For Use With Berms Up to | 12 ft x 36 ft |
Product Type | Collapsible Spill Berm Storage and Transport Bags |
Description
Storage Transport Bag, Color Black, Dimensions 130 in x 130 in, For Use With Berms up to 12 ft x 36 ft, For Use With Berm Length 144 in, For Use With Berm Width 432 in, For Use With Berms Up to 12 ft x 36 ft, For Use With Brand ENPAC/Black Diamond, Includes Double Sewn-In Handles, Latches, Indoor/Outdoor Use Indoor, Outdoor, Length 130 in, Manufacturer Warranty 1 yr, Material Fabric, Number of Handles 2, Product Type Collapsible Spill Berm Storage and Transport Bags, Product Weight 21 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-L (DCHV086BD1-L)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- HONEYWELL S8510 Bionic Face Shield, Ratchet Headband, Antifog Clear/Black Matte (S8510-HONEYWELL)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- SPILL TECH ENVIRONMENTAL SpillTech RRUG36H Recycled Tuff„¢ Rug Roll, 36"W X 150'L (RRUG36H)
- Enpac Spill Control Supplies