Shop All Spill Containment Accessories
Enpac
Storage Transport Bag, Up To 10x26
Mfr # 48-1026-BAG
Zoro # G6457001
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110 in
- For Use With Berms up to 10 ft x 26 ft
- Includes Double Sewn-In Handles, Latches
- Material Fabric
- Width 110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-1026-BAG
- Zoro # G6457001
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 110 in |
Width | 110 in |
Dimensions | 110 in x 110 in |
For Use With Berm Width | 312 in |
For Use With Berm Length | 120 in |
Details
For Use With | Berms up to 10 ft x 26 ft |
Includes | Double Sewn-In Handles, Latches |
Item | Storage Transport Bag |
Material | Fabric |
Color | Black |
For Use With Brand | ENPAC/Black Diamond |
For Use With Berms Up to | 10 ft x 26 ft |
Product Weight | 17 lb |
Manufacturer Warranty | 1 yr |
Product Type | Collapsible Spill Berm Storage and Transport Bags |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Storage Transport Bag, Color Black, Dimensions 110 in x 110 in, For Use With Berms up to 10 ft x 26 ft, For Use With Berm Length 120 in, For Use With Berm Width 312 in, For Use With Berms Up to 10 ft x 26 ft, For Use With Brand ENPAC/Black Diamond, Includes Double Sewn-In Handles, Latches, Indoor/Outdoor Use Indoor, Outdoor, Length 110 in, Manufacturer Warranty 1 yr, Material Fabric, Number of Handles 2, Product Type Collapsible Spill Berm Storage and Transport Bags, Product Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Lug, FNSTxMNPT, 2-1/2 Inx3 In (HA2530T)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- OMNIMED Stainless Steel Single Glove Box Holder/Dispenser (305300)
- COMPLYRIGHT Federal Labor Law Poster, Spanish (ERFEDS)
- ENPAC Spill Collection System, Yellow, 600 lb. (8075-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- ENPAC Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black (48-12261-BK-SU)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- Enpac Spill Control Supplies