Shop All Spill Containment Accessories
Enpac
Storage Transport Bag, Up To 10x10
Mfr # 48-1010-BAG
Zoro # G6892645
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 in
- Material Fabric
- Width 55 in
- Includes Double Sewn-In Handles, Latches
- For Use With Berms up to 10 ft x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-1010-BAG
- Zoro # G6892645
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 55 in |
Width | 55 in |
For Use With Berm Length | 120 in |
For Use With Berm Width | 120 in |
Dimensions | 55 in x 55 in |
Details
Material | Fabric |
Includes | Double Sewn-In Handles, Latches |
For Use With | Berms up to 10 ft x 10 ft |
Color | Black |
Item | Storage Transport Bag |
For Use With Brand | ENPAC/Black Diamond |
Product Weight | 15 lb |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Collapsible Spill Berm Storage and Transport Bags |
For Use With Berms Up to | 10 ft x 10 ft |
Manufacturer Warranty | 1 yr |
Description
Storage Transport Bag, Color Black, Dimensions 55 in x 55 in, For Use With Berms up to 10 ft x 10 ft, For Use With Berm Length 120 in, For Use With Berm Width 120 in, For Use With Berms Up to 10 ft x 10 ft, For Use With Brand ENPAC/Black Diamond, Includes Double Sewn-In Handles, Latches, Indoor/Outdoor Use Indoor, Outdoor, Length 55 in, Manufacturer Warranty 1 yr, Material Fabric, Number of Handles 2, Product Type Collapsible Spill Berm Storage and Transport Bags, Product Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92265)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- ENPAC Snap Wall Containment Berm, 120gal (57-468-YE-SU)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- Enpac Spill Control Supplies