Shop All Secondary Spill Containment
Enpac
Steel Stacker, 4 Drum, 55x50x54"
Mfr # 9014-BU
Zoro # G0657050
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Length 55 in
- Height 54 in
- Width 50 in
- Load Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 9014-BU
- Zoro # G0657050
- UPC # 705340006292
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 55 in |
Height | 54 in |
Width | 50 in |
Usable Length | 55 in |
Usable Width | 50 in |
Dimensions | 55 in L x 50 in W x 54 in H |
Description
Steel Stacker,4 Drum,55x50x54 In., Spill Capacity 66 gal, Length 55 in, Width 50 in, Height 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Deck Adapter, For 3PCID, 3MCID, 4 In.H (3MDA)
- SAS SAFETY KNEELING PAD (SA7100)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, L (204B-21L)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- VESTIL Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel (HSRB-YL-1)
- Enpac Secondary Spill Containment