Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 48x63x4.5
Mfr # 4913-BK
Zoro # G9890921
product price: $16,891.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,891.99
Free 30-Day Returns
Key Features
- Length 63 ft
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Includes Foam Logs
- Width 48 ft
- Material Geology, XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4913-BK
- Zoro # G9890921
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 63 ft |
Width | 48 ft |
Height | 4 in |
Length (Straight Wireway) | 63 ft |
Bottom Inside Lengths | 63 ft |
Dimensions | 48 ft W x 63 ft L |
Bottom Inside Widths | 48 ft |
Bottom Inside Dimensions | 48 ft W x 63 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 48 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 48 ft, Color Black, Dimensions 48 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-1 Max Lite Single-Use Earplugs, Cordless, 30nrr, Green, 200 Pairs (LPF1)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- 2W INTERNATIONAL Orange Economy Safety Vest, Medium, Class 2 (MV327C-2 M)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE-D)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- ENPAC Poly-Top for 65, 95 Gal. PolyOverpack (6595-TARP)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- Enpac Spill Control Supplies