Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 36x63x4.5
Mfr # 4912-BK
Zoro # G9890964
product price: $12,996.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,996.99
Free 30-Day Returns
Key Features
- Spill Capacity 6,362 gal
- Material Geology, XR
- Length 63 ft
- Includes Foam Logs
- Width 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4912-BK
- Zoro # G9890964
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 63 ft |
Width | 36 ft |
Height | 4 in |
Length (Straight Wireway) | 63 ft |
Dimensions | 36 ft W x 63 ft L |
Bottom Inside Lengths | 63 ft |
Bottom Inside Dimensions | 36 ft W x 63 ft L |
Bottom Inside Widths | 36 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 36 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 36 ft, Color Black, Dimensions 36 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9615)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- Enpac Spill Containment Accessories