Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 36x39x4.5
Mfr # 4910-BK
Zoro # G9891043
original price:
$8,221.20
5% off
new price: $7,809.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,809.99
Free 30-Day Returns
Key Features
- Material Geology, XR
- Includes Foam Logs
- Color Black
- Length 39 ft
- Spill Capacity 3,939 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4910-BK
- Zoro # G9891043
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 39 ft |
Height | 4 in |
Width | 36 ft |
Length (Straight Wireway) | 39 ft |
Bottom Inside Widths | 36 ft |
Bottom Inside Lengths | 39 ft |
Dimensions | 36 ft W x 39 ft L |
Bottom Inside Dimensions | 36 ft W x 39 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 36 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 36 ft, Color Black, Dimensions 36 ft W x 39 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 39 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- GSS SAFETY ONYX Class 3 Rip stop Rain Coat w/PTFE (6501-2XL/3XL)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- OCCUNOMIX Flame Resistant Liner, ATPV 28.6 cal./cm2 (LZ620-FR)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- BRADY SPC ABSORBENTS Disposal Spill Kit Bag 31 in H x 26 in W Yellow (BAG104)
- Enpac Spill Containment Accessories