Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 24x63x4.5
Mfr # 4909-BK
Zoro # G9891086
original price:
$8,644.50
41% off
new price: $5,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,076.99
Free 30-Day Returns
Key Features
- Height 4 in
- Includes Foam Logs
- Color Black
- Length 63 ft
- Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4909-BK
- Zoro # G9891086
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Length | 63 ft |
Width | 24 ft |
Length (Straight Wireway) | 63 ft |
Bottom Inside Lengths | 63 ft |
Dimensions | 24 ft W x 63 ft L |
Bottom Inside Widths | 24 ft |
Bottom Inside Dimensions | 24 ft W x 63 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 24 ft, Color Black, Dimensions 24 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- ACCUFORM OSHA DANGER SAFETY SIGN HIGH MELC180XP (MELC180XP)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Stinger, 24" Lng, Brcket Berm, 288x120x24" (48-10242-BK-SS)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 1000PK (SB-1426WHT)
- Enpac Spill Control Supplies