Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 24x39x4.5
Mfr # 4907-BK
Zoro # G9891156
product price: $6,091.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,091.99
Free 30-Day Returns
Key Features
- Color Black
- Height 4 in
- Includes Foam Logs
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Material Geology, XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4907-BK
- Zoro # G9891156
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Length | 39 ft |
Width | 24 ft |
Length (Straight Wireway) | 39 ft |
Bottom Inside Dimensions | 24 ft W x 39 ft L |
Bottom Inside Widths | 24 ft |
Dimensions | 24 ft W x 39 ft L |
Bottom Inside Lengths | 39 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 24 ft, Color Black, Dimensions 24 ft W x 39 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 39 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-EAR Safety Buds Elite Rechargable Hearing Protection (ERSTE-BUDSPROPOWER+)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (1GD14)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- ENPAC Snap Wall Containment Berm, 179gal (48-461-BK-SU)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- Enpac Spill Control Supplies