Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 12x63x4.5
Mfr # 4906-BK
Zoro # G9891192
product price: $4,779.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,779.99
Free 30-Day Returns
Key Features
- Width 12 ft
- Length 63 ft
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Height 4 in
- Material Geology, XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4906-BK
- Zoro # G9891192
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 63 ft |
Height | 4 in |
Length (Straight Wireway) | 63 ft |
Bottom Inside Widths | 12 ft |
Bottom Inside Dimensions | 12 ft W x 63 ft L |
Dimensions | 12 ft W x 63 ft L |
Bottom Inside Lengths | 63 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Oil-Based Liquids, White (KIT441-WH)
- GATEWAY Gateway Safety StarLite Safety Glasses (460M)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- Enpac Spill Containment Accessories