Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 12x51x4.5
Mfr # 4905-BK
Zoro # G9891235
original price:
$4,106.52
38% off
new price: $2,508.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,508.99
Free 30-Day Returns
Key Features
- Height 4 in
- Material Geology, XR
- Color Black
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Length 51 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4905-BK
- Zoro # G9891235
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Length | 51 ft |
Width | 12 ft |
Length (Straight Wireway) | 51 ft |
Dimensions | 12 ft W x 51 ft L |
Bottom Inside Widths | 12 ft |
Bottom Inside Dimensions | 12 ft W x 51 ft L |
Bottom Inside Lengths | 51 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 51 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 51 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- ENPAC Spill Berm, 12 ft.Lx26 ft.Wx1 ft.H, Black (48-12261-BK-SU)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- ENPAC TracMat For 12x60 Berm, 2, 3x60, PK2 (48-360-TM2)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- Enpac Spill Control Supplies