Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 12x39x4.5
Mfr # 4904-BK
Zoro # G9891271
product price: $3,314.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,314.99
Free 30-Day Returns
Key Features
- Length 39 ft
- Color Black
- Width 12 ft
- Includes Foam Logs
- Material Geology, XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4904-BK
- Zoro # G9891271
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 39 ft |
Width | 12 ft |
Height | 4 in |
Length (Straight Wireway) | 39 ft |
Bottom Inside Dimensions | 12 ft W x 39 ft L |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 39 ft L |
Bottom Inside Lengths | 39 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 39 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 39 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- MUTUAL INDUSTRIES 3" X 300' Danger (Red) Barricade Tape, 16Rls (17779-79-0300)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- Enpac Spill Containment Accessories