Enpac

SpillPal, Standard, 12x33x4.5


original price: $2,104.00
15% off
new price: $1,771.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Includes Foam Logs
  • Material Geology, XR
  • Length 33 ft
  • Color Black
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 33 ft
Width 12 ft
Height 4 in
Bottom Inside Widths 12 ft
Bottom Inside Dimensions 12 ft W x 33 ft L
Bottom Inside Lengths 33 ft
Dimensions 12 ft W x 33 ft L

Description

Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 33 ft L, Bottom Inside Length 33 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 33 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 33 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.