Shop All Spill Containment Accessories
Enpac
SpillPal, Standard, 12x15x4.5
Mfr # 4901-BK
Zoro # G9891375
original price:
$1,469.60
9% off
new price: $1,329.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,329.99
Free 30-Day Returns
Key Features
- Spill Capacity 505 gal
- Color Black
- Width 12 ft
- Length 15 ft
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4901-BK
- Zoro # G9891375
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 15 ft |
Height | 4 in |
Bottom Inside Dimensions | 12 ft W x 15 ft L |
Bottom Inside Lengths | 15 ft |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 15 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 15 ft L, Bottom Inside Length 15 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 15 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 15 ft, Manufacturer Warranty 1 yr, Material Geology, XR, Material Thickness 30 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9761)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC Coverd Drum Spll Cntnmnt Hut, 64 in. L (4000-YE)
- GLOBAL EQUIPMENT Spill Containment Sump with Wire Deck (298441)
- Enpac Spill Containment Accessories