Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 48x63x4.5
Mfr # 4913-YE
Zoro # G9890937
product price: $11,432.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,432.99
Free 30-Day Returns
Key Features
- Width 48 ft
- Material PVC
- Spill Capacity 8,483 gal
- Height 4 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4913-YE
- Zoro # G9890937
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 48 ft |
Height | 4 in |
Length | 63 ft |
Length (Straight Wireway) | 63 ft |
Bottom Inside Dimensions | 48 ft W x 63 ft L |
Dimensions | 48 ft W x 63 ft L |
Bottom Inside Lengths | 63 ft |
Bottom Inside Widths | 48 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 48 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 48 ft, Color Yellow, Dimensions 48 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 070)
- MCR SAFETY Dipped Gloves, Black, S, 12 PK (96699S)
- WEARWELL Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (562)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Poly-Top for 65, 95 Gal. PolyOverpack (6595-TARP)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- DURASACK 14x26 Heavy Duty Burlap Sand Bags with Tie Strings, 5PK (BU-1426-5PK)
- Enpac Spill Control Supplies