Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 36x63x4.5
Mfr # 4912-YE
Zoro # G9890973
product price: $9,485.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,485.99
Free 30-Day Returns
Key Features
- Height 4 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Spill Capacity 6,362 gal
- Includes Foam Logs
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4912-YE
- Zoro # G9890973
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Length | 63 ft |
Width | 36 ft |
Length (Straight Wireway) | 63 ft |
Bottom Inside Dimensions | 36 ft W x 63 ft L |
Dimensions | 36 ft W x 63 ft L |
Bottom Inside Widths | 36 ft |
Bottom Inside Lengths | 63 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 36 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 36 ft, Color Yellow, Dimensions 36 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- NMC Danger Eye Protection Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D523PB)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ENPAC Snap Wall Containment Berm, 160gal (57-488-YE-SU)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Spill Collection System, Yellow, 600 lb. (8001-YE)
- ULTRATECH UltraTech Ultra-Repair PuttyĆ (2120)
- Enpac Spill Control Supplies