Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 36x51x4.5
Mfr # 4911-YE
Zoro # G9891016
product price: $6,446.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,446.99
Free 30-Day Returns
Key Features
- Spill Capacity 5,150 gal
- Material PVC
- Width 36 ft
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4911-YE
- Zoro # G9891016
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 ft |
Height | 4 in |
Length | 51 ft |
Length (Straight Wireway) | 51 ft |
Bottom Inside Widths | 36 ft |
Bottom Inside Lengths | 51 ft |
Bottom Inside Dimensions | 36 ft W x 51 ft L |
Dimensions | 36 ft W x 51 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 36 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 36 ft, Color Yellow, Dimensions 36 ft W x 51 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 51 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- ENPAC TracMat For 12x60 Berm, 2, 3x60, PK2 (48-360-TM2)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- PIG Reusable Water-Filled Barrier (WTR041)
- Enpac Spill Control Supplies