Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 36x39x4.5
Mfr # 4910-YE
Zoro # G9891052
product price: $5,788.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,788.99
Free 30-Day Returns
Key Features
- Height 4 in
- Color Yellow
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Width 36 ft
- Length 39 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4910-YE
- Zoro # G9891052
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Width | 36 ft |
Length | 39 ft |
Length (Straight Wireway) | 39 ft |
Bottom Inside Dimensions | 36 ft W x 39 ft L |
Dimensions | 36 ft W x 39 ft L |
Bottom Inside Lengths | 39 ft |
Bottom Inside Widths | 36 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 36 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 36 ft, Color Yellow, Dimensions 36 ft W x 39 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 39 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Brown, PR (MIDCLBRBR-9-2E)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- Enpac Spill Control Supplies