Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 24x63x4.5
Mfr # 4909-YE
Zoro # G9891095
product price: $5,977.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,977.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 24 ft
- Material PVC
- Height 4 in
- Includes Foam Logs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4909-YE
- Zoro # G9891095
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 24 ft |
Height | 4 in |
Length | 63 ft |
Length (Straight Wireway) | 63 ft |
Bottom Inside Lengths | 63 ft |
Bottom Inside Dimensions | 24 ft W x 63 ft L |
Bottom Inside Widths | 24 ft |
Dimensions | 24 ft W x 63 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 24 ft, Color Yellow, Dimensions 24 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hard Hat Area Graphic Bilingual (ESD651RB)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- NMC Danger Ear Protection Required In This A, 7 in Height, 10 in Width, Rigid Plastic (D134R)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- Enpac Spill Control Supplies