Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 24x51x4.5
Mfr # 4908-YE
Zoro # G9891131
product price: $5,099.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,099.99
Free 30-Day Returns
Key Features
- Includes Foam Logs
- Spill Capacity 3,434 gal
- Length 51 ft
- Color Yellow
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4908-YE
- Zoro # G9891131
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 51 ft |
Width | 24 ft |
Height | 4 in |
Length (Straight Wireway) | 51 ft |
Bottom Inside Widths | 24 ft |
Bottom Inside Lengths | 51 ft |
Bottom Inside Dimensions | 24 ft W x 51 ft L |
Dimensions | 24 ft W x 51 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 24 ft, Color Yellow, Dimensions 24 ft W x 51 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 51 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- CONDOR Gloves, Hi-Vis Orange, S, SlipOn, Unlined, PR (48WU09)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- Enpac Spill Control Supplies