Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 24x39x4.5
Mfr # 4907-YE
Zoro # G9891165
product price: $3,497.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,497.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 39 ft
- Spill Capacity 2,626 gal
- Width 24 ft
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4907-YE
- Zoro # G9891165
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Length | 39 ft |
Width | 24 ft |
Length (Straight Wireway) | 39 ft |
Bottom Inside Widths | 24 ft |
Bottom Inside Dimensions | 24 ft W x 39 ft L |
Dimensions | 24 ft W x 39 ft L |
Bottom Inside Lengths | 39 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 39 ft L, Bottom Inside Length 39 ft, Bottom Inside Width 24 ft, Color Yellow, Dimensions 24 ft W x 39 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 39 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- Enpac Spill Containment Accessories