Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 12x63x4.5
Mfr # 4906-YE
Zoro # G9891201
original price:
$3,020.88
6% off
new price: $2,829.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,829.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 12 ft
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Includes Foam Logs
- Spill Capacity 2,121 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4906-YE
- Zoro # G9891201
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 63 ft |
Height | 4 in |
Length (Straight Wireway) | 52 ft |
Bottom Inside Lengths | 63 ft |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 63 ft L |
Bottom Inside Dimensions | 12 ft W x 63 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 12 ft, Color Yellow, Dimensions 12 ft W x 63 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- ARMOR GUYS Nitrile Disposable Gloves, Nitrile, L, Hi-Vis Yellow (36414500L)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- ENPAC Spill Collection System, Yellow, 600 lb. (8001-YE)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- Enpac Spill Control Supplies