Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 12x51x4.5
Mfr # 4905-YE
Zoro # G9891244
original price:
$2,980.03
9% off
new price: $2,694.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,694.99
Free 30-Day Returns
Key Features
- Includes Foam Logs
- Width 12 ft
- Length 51 ft
- Color Yellow
- Spill Capacity 1,715 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4905-YE
- Zoro # G9891244
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 51 ft |
Height | 4 in |
Dimensions | 12 ft W x 51 ft L |
Bottom Inside Dimensions | 12 ft W x 51 ft L |
Bottom Inside Lengths | 51 ft |
Bottom Inside Widths | 12 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 12 ft, Color Yellow, Dimensions 12 ft W x 51 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 51 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- PIONEER Multi Pocket Mesh Vest, Green, Large (V1024860U-L)
- NEVS Honey Thick Liquids Label 5/16 x 1-1/4" (D-1792)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, M, PR (MFI2-03-M)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ULTRATECH Ultra Roof Drip Diverter 20' X 20' (1790)
- Enpac Spill Containment Accessories