Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 12x33x4.5
Mfr # 4903-YE
Zoro # G9891323
product price: $2,137.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,137.99
Free 30-Day Returns
Key Features
- Width 12 ft
- Color Yellow
- Height 4 in
- Includes Foam Logs
- Spill Capacity 1,110 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4903-YE
- Zoro # G9891323
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Height | 4 in |
Length | 33 ft |
Bottom Inside Lengths | 33 ft |
Bottom Inside Dimensions | 12 ft W x 33 ft L |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 33 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 33 ft L, Bottom Inside Length 33 ft, Bottom Inside Width 12 ft, Color Yellow, Dimensions 12 ft W x 33 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 33 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- ENPAC Double Drum Stack Module (6002-YE)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- OIL-DRI OF AMERICA Oil-Dri HazMat Socks, 3-1/2' x 3in, 9 Gallon Capacity, 12/Pack (L90891)
- Enpac Spill Control Supplies