Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 12x21x4.5
Mfr # 4902-YE
Zoro # G9891357
product price: $1,423.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- Length 21 ft
- Width 12 ft
- Includes Foam Logs
- Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4902-YE
- Zoro # G9891357
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 21 ft |
Width | 12 ft |
Height | 4 in |
Dimensions | 12 ft W x 21 ft L |
Bottom Inside Dimensions | 12 ft W x 21 ft L |
Bottom Inside Widths | 12 ft |
Bottom Inside Lengths | 21 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 21 ft L, Bottom Inside Length 21 ft, Bottom Inside Width 12 ft, Color Yellow, Dimensions 12 ft W x 21 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 21 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- TOUGH DUCK Watch Hat, Fluorescent Green, Universal (i36116)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (10080455)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC QVAC with Explosion Proof, 100 Wet Vacuum (QVAC 100X)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- Enpac Spill Containment Accessories