Shop All Spill Containment Accessories
Enpac
SpillPal, Economy, 12x15x4.5
Mfr # 4901-YE
Zoro # G9891384
product price: $1,112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Material PVC
- Height 4 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Includes Foam Logs
- Spill Capacity 505 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4901-YE
- Zoro # G9891384
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 in |
Width | 12 ft |
Length | 15 ft |
Bottom Inside Lengths | 15 ft |
Bottom Inside Dimensions | 12 ft W x 15 ft L |
Dimensions | 12 ft W x 15 ft L |
Bottom Inside Widths | 12 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 12 ft W x 15 ft L, Bottom Inside Length 15 ft, Bottom Inside Width 12 ft, Color Yellow, Dimensions 12 ft W x 15 ft L, Height 4 in, Includes Foam Logs, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 15 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350-C316)
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- HY-KO 2.375In Self-Adhesive White Numbers, 2PK (A02193)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- Enpac Spill Control Supplies