Shop All Secondary Spill Containment
Enpac
Spillpal, 6 Drum, 6 ft. L x 4 x 3" H
Mfr # 5770-YE
Zoro # G0656667
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Includes Grates
- Length 6 ft
- Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
- Height 3 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 5770-YE
- Zoro # G0656667
- UPC # 705340005745
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 6 ft |
Height | 3 in |
Width | 48 in |
Dimensions | 6 ft x 48 in x 3 in |
Details
Item | Spillpal,6 Drum,6 ft. L x 4 x 3" H |
Includes | Grates |
Standards | EPA 40 CFR 264.175, NPDES, SPCC, UFC |
Color | Yellow |
For Number of 55 gal. Drums | 6 |
Includes Overflow Bladder | No |
Recycled Content (%) | No Recycled Content |
Product Type | Compressable Foam Sidewall Spill Tray |
Manufacturer Warranty | 1 yr |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | Yes |
Composition | PVC |
Tray Material | PVC |
Supports EPA Compliance | 40 CFR 264.175 |
Description
Spillpal,6 Drum,6 ft. L x 4 x 3 In. H, Color Yellow, Composition PVC, Dimensions 6 ft x 48 in x 3 in, For Number of 55 gal. Drums 6, Height 3 in, Includes Grates, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 110)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Form Fitting Trek Dry(R) (MF4X-75-008)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - L / XL (NM-SV-101-YW-L/XL)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- Enpac Spill Control Supplies