Shop All Spill Containment Accessories
Enpac
Spill Tray Absorbs 7.5 gal. , Yellow
Mfr # 8200-YE
Zoro # G6562577
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7.5 gal.
- Material High Density Polyethylene
- Color Yellow
- Length 22 3/4 in
- Outside Dia. 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 8200-YE
- Zoro # G6562577
- UPC # 705340006209
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 22 3/4 in |
Outside Dia. | 17 1/4 in |
Width | 22 3/4 in |
Height | 7 1/2 in |
Inside Dia. | 17 in |
Diameter | 22 3/4 in |
Usable Width | 15 1/2 in |
Dimensions | 22 3/4 in L x 22 3/4 in W x 7 1/2 in H |
Usable Length | 15 1/2 in |
Usable Dimensions | 15 1/2 in L x 15 1/2 in W |
Description
Spill Tray, Color Yellow, Composition Polyethylene, Connectable No, Diameter 22 3/4 in, Dimensions 22 3/4 in L x 22 3/4 in W x 7 1/2 in H, Grate Color No grate, Height 7 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 17 in, Length 22 3/4 in, Manufacturer Warranty 1 yr, Pour Spout Yes, Product Type Spill Tray, Product Weight 2 lb, Recycled Content ( Percent) No Recycled Content, Shape Hexagon, Spill Capacity 7.5 gal, Standards EPA, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Sing, Warning, Potential Arc, Bl/or, PK5 (PPS0305W2100)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (1AD18)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- BERNE Chore Coat, Original, 2XL, Regular (CH416)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- ENPAC Single Drum Base Module (6006-YE)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- PIG Silicone Water Barrier, White (WTR040-WH)
- Enpac Spill Containment Accessories