Shop All Spill Containment Accessories
Enpac
Spill Tray, 20 gal., Yellow
Mfr # 8091-YE
Zoro # G6385093
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Volume Absorbed per Pkg. 20 gal.
- Material High Density Polyethylene
- Color Yellow
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 8091-YE
- Zoro # G6385093
- UPC # 705340006193
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 in |
Outside Dia. | 37 1/2 in |
Width | 36 in |
Height | 8 in |
Inside Dia. | 24 in |
Diameter | 36 in |
Dimensions | 36 in L x 36 in W x 8 in H |
Usable Length | 26 1/2 in |
Usable Dimensions | 26 1/2 in L x 26 1/2 in W |
Usable Width | 26 1/2 in |
Description
Spill Tray, Color Yellow, Composition Polyethylene, Connectable No, Diameter 36 in, Dimensions 36 in L x 36 in W x 8 in H, Grate Color No grate, Height 8 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 24 in, Length 36 in, Manufacturer Warranty 1 yr, Pour Spout Yes, Product Type Spill Tray, Product Weight 6 lb, Recycled Content ( Percent) No Recycled Content, Shape Octagon, Spill Capacity 20 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- CELESTE STEIN Celeste Stein CMPS-BLK 8-15 mmHg Black Therapeutic Compression Sock - Women (CMPS-BLK)
- BRADY Reflective Numbers And Letters, 1, PK25 (5000-1)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- Enpac Spill Containment Accessories