Shop All Secondary Spill Containment
Enpac
Spill Pallet Grate, 1 Drum, Polyethylene
Mfr # 7007-BK
Zoro # G2846487
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Material Polyethylene
- Length 24 in
- For Use With Mfr. No. 5750-YE Spill Pallet
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 7007-BK
- Zoro # G2846487
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 24 in |
Width | 23 in |
Height | 1 3/4 in |
Dimensions | 24 in x 23 in x 1 3/4 in |
Details
Number of Drums | 1 |
Material | Polyethylene |
For Use With | Mfr. No. 5750-YE Spill Pallet |
Item | Spill Pallet Grate |
Color | Black |
Application | Ample Storage, Hand Truck, Transport |
Product Type | Spill Palleted Grate |
Indoor/Outdoor Use | Indoor, Outdoor |
Recycled Content (%) | No Recycled Content |
For Use With Mfr. Model Number | 5750-YE |
Manufacturer Warranty | 1 yr |
For Use With Pallet Type | (1) Drum Pallet |
For Use With Brand | Enpac |
Description
Spill Pallet Grate, Application Ample Storage, Hand Truck, Transport, Color Black, For Use With Mfr. Model Number 5750-YE, Dimensions 24 in x 23 in x 1 3/4 in, For Use With Mfr. No. 5750-YE Spill Pallet, For Use With Brand Enpac, For Use With Pallet Type (1) Drum Pallet, Height 1 3/4 in, Indoor/Outdoor Use Indoor, Outdoor, Length 24 in, Manufacturer Warranty 1 yr, Material Polyethylene, Product Type Spill Palleted Grate, Recycled Content ( Percent) No Recycled Content, Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- HONEYWELL NORTH Faceshield Bracket, Nylon, Black (CP5005)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC Folding Duck Pond, 96" L x 48" W x 72" H (5648-YE-F)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric (5646-YE)
- ULTRATECH Ultra-Rapid Boom - 50' (9690)
- Enpac Spill Control Supplies