Shop All Secondary Spill Containment
Enpac
Spill Pad, Filter, 4 ft. L x 4 x 3" H
Mfr # 5607-YE
Zoro # G0656971
product price: $273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Height 3 in
- Color Black, Yellow
- Standards EPA, NPDES, SPCC
- Static Dissipative No
- Number of Pads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5607-YE
- Zoro # G0656971
- UPC # 705340005172
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 3 in |
Inside Dimensions | 48 in L x 48 in W |
Inside Length | 48 in |
Exterior Width | 4 ft |
Inside Width | 48 in |
Exterior Length | 4 ft |
Exterior Dimensions | 48 in L x 48 in W x 3 in H |
Outside Dimensions | 48 in L x 48 in W x 3 in H |
Description
Spill Pad, Berm Material PVC, Color Black, Yellow, Composition Absorbent: Polypropylene, Berm: PVC, Exterior Dimensions 48 in L x 48 in W x 3 in H, Exterior Length 4 ft, Exterior Width 4 ft, Filtration Capacity Oil Capacity: 0.59 gal/pad; 0.059 gal/box, Fire Retardant No, Height 3 in, Incinerable No, Inside Dimensions 48 in L x 48 in W, Inside Length 48 in, Inside Width 48 in, Land Fill Disposable No, Max. Flow Rate 8.5 gpm, Number of Pads 4, Oil Capacity/EA 0.59 gal, Oil Capacity/Pack 2.4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PK12 (92718NFL)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- Enpac Spill Control Supplies