Shop All Secondary Spill Containment
Enpac
Spill Pad, Filter, 2 ft. L x 4 x 3" H
Mfr # 5605-YE
Zoro # G0656877
original price:
$208.00
new price: $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Height 3 in
- Standards EPA, NPDES, SPCC
- Static Dissipative No
- Supports NPDES Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 5605-YE
- Zoro # G0656877
- UPC # 705340005165
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 3 in |
Inside Length | 24 in |
Inside Dimensions | 24 in L x 48 in W |
Exterior Length | 2 ft |
Exterior Width | 4 ft |
Exterior Dimensions | 24 in L x 48 in W x 3 in H |
Inside Width | 48 in |
Outside Dimensions | 24 in L x 48 in W x 3 in H |
Description
Spill Pad, Berm Material PVC, Color Black, Yellow, Composition Absorbent: Polypropylene, Berm: PVC, Exterior Dimensions 24 in L x 48 in W x 3 in H, Exterior Length 2 ft, Exterior Width 4 ft, Filtration Capacity Oil Capacity: 0.59 gal/pad; 0.059 gal/box, Fire Retardant No, Height 3 in, Incinerable No, Inside Dimensions 24 in L x 48 in W, Inside Length 24 in, Inside Width 48 in, Land Fill Disposable No, Max. Flow Rate 8.5 gpm, Number of Pads 4, Oil Capacity/EA 0.59 gal, Oil Capacity/Pack 2.4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0400-ND_7X5 (LCU4-0400-ND_7X5)
- SAFEWAZE Heavy Duty Cross Arm Strap, 6 ft. (FS810-6)
- MILLER ELECTRIC Bandanna, Black, One Size Fits All, Cotton (250904)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE (5482-YE-D)
- ENPAC Drum Spill Containment Pallet, 29 gal Spill Capacity, 4 Drum, 5 lbs., PVC Fabric (5760-YE)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- PIG PIG Utility Containment Tray 40" L x 40" W x 5" H (PAK922)
- Enpac Secondary Spill Containment