Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Oil-Based Liquids
Mfr # 1395-RF
Zoro # G1095832
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 62 gal
- Container Type Refill
- Volume Absorbed Per Pkg. 62 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1395-RF
- Zoro # G1095832
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 3/4 in |
Width | 20 1/2 in |
Length | 20 3/4 in |
Container Size | 20 1/2 in W x 20 3/4 in L x 40 3/4 in H |
Container Length | 20 3/4 in |
Container Width | 20 1/2 in |
Container Height | 40 3/4 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 62 gal, Container Type Refill, 62 gal Container Capacity, 20 1/2 in W x 20 3/4 in L x 40 3/4 in H Container Size, Brown, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (5) Disposable Bags, (5) Ties, Emergency Response Guide, Instruction Sheet, Wiper, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Please Do Not Flush Following Sanitary Sign, Landscape (OS-NS-P-710-L-17385)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-710-L-13020)
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- SPILL HERO Biohazard Case w/1, BK107 Kit, PK2 (BK607-2)
- Enpac Spill Control Supplies