Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Oil-Based Liquids
Mfr # 1392-RF
Zoro # G1763264
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 62 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Refill
- Container Capacity 62 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1392-RF
- Zoro # G1763264
- UPC # 705340001334
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 3/4 in |
Length | 20 3/4 in |
Width | 20 1/2 in |
Container Size | 20 1/2 in W x 20 3/4 in L x 40 3/4 in H |
Container Width | 20 1/2 in |
Container Length | 20 3/4 in |
Container Height | 40 3/4 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 62 gal, Container Type Refill, 62 gal Container Capacity, 20 1/2 in W x 20 3/4 in L x 40 3/4 in H Container Size, Brown, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (5) Disposable Bags, (5) Ties, Emergency Response Guide, Instruction Sheet, Wiper, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Black (75109/14)
- SIGNMISSION OSHA Danger Sign, 24" Height, Aluminum, Sidewalk Closed Ahead Use Sidewalk, Portrait (OS-DS-A-1824-V-2161)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (ENP D710)
- BUFFALO Oil Only Poly-Overpack Spill Kit, 95 Gal (92091)
- Enpac Spill Control Supplies