Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Oil-Based Liquids
Mfr # 1362-RF
Zoro # G2363672
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 41 gal
- Container Type Refill
- Volume Absorbed Per Pkg. 41 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1362-RF
- Zoro # G2363672
- UPC # 705340001211
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Width | 18 in |
Length | 18 in |
Container Size | 18 in W x 18 in L x 30 in H |
Container Width | 18 in |
Container Length | 18 in |
Container Height | 30 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 41 gal, Container Type Refill, 41 gal Container Capacity, 18 in W x 18 in L x 30 in H Container Size, Brown, Sorbents Included (12) Medium Socks, (50) Pads, (8) Large Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (4) Disposable Bags, (4) Ties, Emergency Response Guide, Instruction Sheet, Wiper, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, L, PR (40-105)
- NEVS Turkey Ham Label 1/2" x 1-1/2" (DIET-574)
- 3M Safety Glasses, Clear Antifog Coating (50051131271857)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- Enpac Spill Control Supplies