Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Oil-Based Liquids
Mfr # 1352-RF
Zoro # G4960943
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 31 gal
- Container Type Refill
- Container Capacity 31 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1352-RF
- Zoro # G4960943
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Length | 18 in |
Width | 18 in |
Container Size | 18 in W x 18 in L x 30 in H |
Container Height | 30 in |
Container Width | 18 in |
Container Length | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 31 gal, Container Type Refill, 31 gal Container Capacity, 18 in W x 18 in L x 30 in H Container Size, Brown, Sorbents Included (10) Medium Oil Only Socks, (40) Oil Only Absorbent Pads, (5) Large Oil Only Socks, 1 gal Jug ENSORB, PPE Included (2) Goggles, (2) Pair Nitrile Gloves, Additional Components Included (4) Disposal Bags and Ties, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green (054-00004)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC ENPAC® Universal Spill Kit, 20 Gallon (1320-YE)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- Enpac Spill Control Kits and Stations