Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Oil-Based Liquids
Mfr # 1332-RF
Zoro # G6468664
original price:
$156.69
11% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 23 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Refill
- Container Capacity 23 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1332-RF
- Zoro # G6468664
- UPC # 705340001037
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 20 in |
Width | 20 in |
Container Size | 20 in W x 20 in L x 12 in H |
Container Height | 12 in |
Container Length | 20 in |
Container Width | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 23 gal, Container Type Refill, 23 gal Container Capacity, 20 in W x 20 in L x 12 in H Container Size, Brown, Sorbents Included (2) Large Oil Only Socks, (50) Oil Only Absorbent Pads, (6) Medium Oil Only Socks, 1 gal Jug ENSORB, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags and Ties, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil Number Set 4", Pk12 (PMN4)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 5/16 In. Dia. (HLDMP)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22L)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1398-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- SUPPLYPAK Mercury Spill Kit, 2 gal. (SUPPLY-225)
- Enpac Spill Control Kits and Stations