Enpac

Spill Kit Refill, Oil-Based Liquids


original price: $110.99
4% off
new price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Fluids Absorbed Oil-Based Liquids
  • Spill Control - Fluids Absorbed 11 gal
  • Container Type Refill
  • Volume Absorbed Per Pkg. 11 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 12 in
Width 20 in
Length 20 in
Container Size 20 in W x 20 in L x 12 in H
Container Width 20 in
Container Length 20 in
Container Height 12 in

Description

Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 11 gal, Container Type Refill, 11 gal Container Capacity, 20 in W x 20 in L x 12 in H Container Size, Brown, Sorbents Included (20) Oil Only Absorbent Pads, (6) Medium Oil Only Socks, 1 gal Jug ENSORB, Large Oil Only Socks, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags and Ties, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.