Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Chem/Hazmat, Brown
Mfr # 1394-RF
Zoro # G1685196
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 62 gal
- Fluids Absorbed Chemical, Hazmat
- Container Type Refill
- Volume Absorbed Per Pkg. 62 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1394-RF
- Zoro # G1685196
- UPC # 705340001372
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 40 3/4 in |
Width | 20 1/2 in |
Length | 20 3/4 in |
Details
Item - Spill Control | Spill Kit Refill |
Item | Spill Kit Refill |
Color | Brown |
Spill Control - Fluids Absorbed | 62 gal |
Fluids Absorbed | Chemical, Hazmat |
Container Type | Refill |
Volume Absorbed Per Pkg. | 62 gal. |
Container Capacity | 62 gal |
Number of Components | 144 |
Includes | (100) Pads, (10) Large Socks, (16) Medium Socks, (1) Wiper, (1) 1 gal Ensorb(TM), (5) Disposable Bags, (5) Ties, (2) Pairs of Nitrile Gloves, (2) Goggles, (1) Emergency Response Guide and (1) Instruction Sheet |
Volume Absorbed Range | 50+ gal |
Portable | Yes |
Lockable | No |
Standards | OSHA, EPA, DOT |
Wheels | No |
UV Resistant | Yes |
Static Dissipative | No |
Volume Absorbed per Pkg. | 62 gal |
For Use With | 6XGJ5 |
Description
Fluids Absorbed Chemical, Hazmat, Container Type Refill, 62 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes, OSHA, EPA, DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 36In, Orange (6FHC7)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Satin Silver Finish (SB-6SS)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-D-710-L-13693)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- DURHAM MFG Cabinet, Spill Response, Wall Mount (534AV-50)
- Enpac Spill Control Kits and Stations