Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Chem/Hazmat, Brown
Mfr # 1393-RF
Zoro # G0965982
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 62 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Refill
- Volume Absorbed Per Pkg. 62 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1393-RF
- Zoro # G0965982
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 3/4 in |
Length | 20 3/4 in |
Width | 20 1/2 in |
Container Size | 20 1/2 in W x 20 3/4 in L x 40 3/4 in H |
Container Width | 20 1/2 in |
Container Height | 40 3/4 in |
Container Length | 20 3/4 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Refill, 62 gal Container Capacity, 20 1/2 in W x 20 3/4 in L x 40 3/4 in H Container Size, Brown, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (5) Disposable Bags, (5) Ties, Emergency Response Guide, Instruction Sheet, Wiper, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-12)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- Enpac Spill Control Supplies