Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Chem/Hazmat, Brown
Mfr # 1360-RF
Zoro # G0636946
original price:
$324.69
9% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 41 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Refill
- Container Capacity 41 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1360-RF
- Zoro # G0636946
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 in |
Length | 18 in |
Width | 18 in |
Container Size | 18 in W x 18 in L x 30 in H |
Container Length | 18 in |
Container Height | 30 in |
Container Width | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 41 gal, Container Type Refill, 41 gal Container Capacity, 18 in W x 18 in L x 30 in H Container Size, Brown, Sorbents Included (12) Medium Socks, (50) Pads, (8) Large Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (4) Disposable Bags, (4) Ties, Emergency Response Guide, Instruction Sheet, Wiper, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10014241)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, L (GWON48100)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-WSHT95)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1350-YE)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- Enpac Spill Control Supplies