Enpac

Spill Kit Refill, Chem/Hazmat, Brown


product price: $415.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Spill Control - Fluids Absorbed 31 gal
  • Fluids Absorbed Chemicals, Hazardous Materials
  • Container Type Refill
  • Volume Absorbed Per Pkg. 31 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 30 in
Length 18 in
Width 18 in
Container Size 18 in W x 18 in L x 30 in H
Container Length 18 in
Container Width 18 in
Container Height 30 in

Description

Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 31 gal, Container Type Refill, 31 gal Container Capacity, 18 in W x 18 in L x 30 in H Container Size, Brown, Sorbents Included (10) Medium Aggressive Socks, (40) Aggressive Absorbent Pads, (5) Large Aggressive Socks, 1 gal Jug ENSORB, PPE Included (2) Goggles, (2) Pair Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.