Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Chem/Hazmat, Brown
Mfr # 1320-RF
Zoro # G4062292
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 11 gal
- Container Type Refill
- Container Capacity 11 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1320-RF
- Zoro # G4062292
- UPC # 705340000931
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 20 in |
Width | 20 in |
Container Size | 20 in W x 20 in L x 12 in H |
Container Height | 12 in |
Container Length | 20 in |
Container Width | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 11 gal, Container Type Refill, 11 gal Container Capacity, 20 in W x 20 in L x 12 in H Container Size, Brown, Sorbents Included (20) Universal Absorbent Pads, (6) Medium Universal Socks, 1 gal Jug ENSORB, Large Universal Socks, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags and Ties, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-WSHT95)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1390-YE)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-OBAG)
- Enpac Spill Control Kits and Stations