Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Oil-Based Liquids, Yellow, Height: 8"
Mfr # 13-WML-O
Zoro # G6391542
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 15 gal
- Container Type Wall Mounted Cabinet
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 13-WML-O
- Zoro # G6391542
- Country of Origin Unknown
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Length | 16 1/2 in |
Width | 34 in |
Details
Item | Spill Kit |
Item - Spill Control | Spill Kit/Station |
Color | Yellow |
Fluids Absorbed | Oil-Based Liquids |
Spill Control - Fluids Absorbed | 15 gal |
Container Type | Wall Mounted Cabinet |
Volume Absorbed Per Pkg. | 15 gal. |
Container Capacity | 15 gal |
Volume Absorbed per Pkg. | 15 gal |
Number of Components | 77 |
Includes | (1) Large Wall Locker(1) Gallon Jug ENSORB(50) Oil Only Absorbent Pads(6) Oil Only Pillows(7) Medium Oil Only Socks(1) Pack wipers(4) Disposal bags and ties(2) Pair nitrile gloves(2) Pair goggles(1) Tamper seal(1) Emergency response guidebook(1) Instruction sheet and SDS |
Lockable | Yes |
UV Resistant | Yes |
Static Dissipative | No |
Volume Absorbed Range | 10 to 19 gal |
Portable | Yes |
Standards | EPA, SPCC, NPDES |
Wheels | No |
Description
Fluids Absorbed Oil-Based Liquids, Container Type Wall Mounted Cabinet, 15 gal Container Capacity, Lockable Yes, Static Dissipative No, UV Resistant Yes, EPA, SPCC, NPDES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- WESTWARD Knee Pads, Hard Shell, EVA Foam, Univ, PR (5MZH6)
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- Enpac Spill Control Supplies