Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Oil-Based Liquids, Yellow
Mfr # 1392-YE
Zoro # G3191571
product price: $517.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 62 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Drum
- Container Capacity 157 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1392-YE
- Zoro # G3191571
- UPC # 705340001327
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 1/4 in |
Width | 32 in |
Length | 32 in |
Container Size | 32 in W x 32 in L x 41 1/4 in H |
Container Length | 32 in |
Container Width | 32 in |
Container Height | 41 1/4 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 62 gal, Container Type Drum, 157 gal Container Capacity, 32 in W x 32 in L x 41 1/4 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (5) Disposable Bags and Ties, 95 gal Salvage Drum, Emergency Response Guide, Instruction Sheet, Pack Wipes, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- Enpac Spill Control Kits and Stations