Enpac

Spill Kit, Oil-Based Liquids, Yellow


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 10 gal
  • Fluids Absorbed Oil-Based Liquids
  • Container Type Bag
  • Volume Absorbed Per Pkg. 10 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20 in
Length 19 in
Width 9 in
Container Size 9 in W x 19 in L x 20 in H
Container Height 20 in
Container Width 9 in
Container Length 19 in

Description

Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 10 gal, Container Type Bag, 10 gal Container Capacity, 9 in W x 19 in L x 20 in H Container Size, Yellow, Sorbents Included (2) Large Socks, (20) Pads, (3) Medium Socks, 1 qt Bag Ensorb, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included Disposal Bag and Tie, Emergency Response Guide, Instruction Sheet and Material Safety Data Sheets, Yellow Water Resistant Nylon Bag with Nylon Handles and Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.